This item is Discontinued.

No Product Image Available

Eclissi High Single Hole Single Lever Lavatory Faucet In Satin Gold (Discontinued)

  • Mfr # 500500RHL00OSSG
  • Zoro # G608453205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500500RHL00OSSG
Zoro #
G608453205
UPC #
824438542426
Country of Origin
Italy

Dimensions

Height
2.95 in
Length
19.29 in
Width
11.41 in

Details

Finish
Satin Gold
Application
Bathroom

Description


  • •Intended for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.