Zoro Homepage
This item is Discontinued.
Rohl Eclissi Pull-Down Kitchen Faucet With U-Spout - Less Handle EC56D1STN

Eclissi Pull-Down Kitchen Faucet With U-Spout - Less Handle (Discontinued)

  • Mfr # EC56D1STN
  • Zoro # G308458999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC56D1STN
Zoro #
G308458999
UPC #
824464583301
Country of Origin
Italy

Dimensions

Length (In.)
14.17 in
Height
4.33 in
Width
30.71 in

Details

Finish
Satin Nickel
Flow Rate
1.75 GPM
Standards
Lead Law Compliant; CEC listed
Typical Application
Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.