This item is Discontinued.

No Product Image Available

Edwardian Pop-Up Knob And Rod In Satin Nickel (Discontinued)

  • Mfr # 9.011217STN
  • Zoro # G608473722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9.011217STN
Zoro #
G608473722
UPC #
824438588271
Country of Origin
United Kingdom

Dimensions

Length (In.)
15.25 in
Width
1 in
Height (In.)
1 in

Details

Finish
Satin Nickel
Application
Bathroom

Description

Edwardian Pop-Up Knob And Rod Only For The U.3670L Single Lever Single Hole Lavatory Faucet In Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.