This item is Discontinued.

No Product Image Available

Faceplate Escutcheon Only Without Diverter Hole In Polished Chrome W/No Hot Warm Or Cold Etchings (Discontinued)

  • Mfr # ZZ95027021BLANK-APC
  • Zoro # G208462614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZ95027021BLANK-APC
Zoro #
G208462614
UPC #
824438266162
Country of Origin
Italy

Dimensions

Depth
7.75 in
Width
8 in
Height
4 in

Description

Faceplate Escutcheon Only Without Diverter Hole In Polished Chrome With No Hot Warm Or Cold Etchings Or Engravings For The A6400 Arb6400 A6200 A6500 Ac600 U.6000 And U.6700 Pressure Balance Trims

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.