Zoro Homepage
This item is Discontinued.
Rohl Dual-Function, 1 Hole Kitchen Faucet MB7930LMAPC-2

Dual-Function, 1 Hole Kitchen Faucet (Discontinued)

  • Mfr # MB7930LMAPC-2
  • Zoro # G601868297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB7930LMAPC-2
Zoro #
G601868297
UPC #
824438386730
Country of Origin
Italy

Details

Number of Holes
1
Faucet Operation
Dual-Function
Flow Rate
1.8 GPM
Mounting Type
Single Hole; Deck
Item
Kitchen Faucet
Typical Application
Kitchen
Faucet Spout Shape
C-Spout
Type
Transitional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.