Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rohl Georgian Era Pull-Down Touchless Faucet In Satin English Gold U.4734SEG-2

Georgian Era Pull-Down Touchless Faucet In Satin English Gold (Discontinued)

  • Mfr # U.4734SEG-2
  • Zoro # G301869488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.4734SEG-2
Zoro #
G301869488
UPC #
685333713164
Country of Origin
United Kingdom

Details

Number of Holes
1
Flow Rate
1.5 GPM
Mounting Type
Single Hole; Deck
Item
Kitchen Faucet
Type
Traditional
Typical Application
Kitchen
Faucet Spout Shape
High Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.