Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Georgian Era Pull-Down Touchless Kitchen Faucet U.4734ULB-2

Georgian Era Pull-Down Touchless Kitchen Faucet (Discontinued)

  • Mfr # U.4734ULB-2
  • Zoro # G508584023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.4734ULB-2
Zoro #
G508584023
UPC #
824464582786
Country of Origin
United Kingdom

Dimensions

Length (In.)
3 in
Height
24 in
Width
10 in

Details

Finish
Unlacquered Brass
Flow Rate
1.75 GPM
Typical Application
Kitchen
Standards
Lead Law Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.