Zoro Homepage
This item is Discontinued.
Rohl Graceline Single Hole Floor Mount Tub Filler Trim TMB06F1LMGM

Graceline Single Hole Floor Mount Tub Filler Trim (Discontinued)

  • Mfr # TMB06F1LMGM
  • Zoro # G808436718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMB06F1LMGM
Zoro #
G808436718
UPC #
824438593732
Country of Origin
China

Dimensions

Height
3.94 in
Width
16.54 in
Length
45.28 in

Details

Finish
Gun Metal
Standards
CEC Listed
Application
Bathroom

Description


  • •Gun Metal finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.