Zoro Homepage
This item is Discontinued.
No Product Image Available

Handshower Set With 25 Slide Bar And Single Function Handshower (Discontinued)

  • Mfr # BEKIT12110-PN
  • Zoro # G608454721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEKIT12110-PN
Zoro #
G608454721
UPC #
824438393356
Country of Origin
Unknown

Dimensions

Height
3.75 in
Width
4.75 in
Length
4.75 in

Details

Finish
Polished Nickel
Application
Bathroom

Description


DS014200 single-function handshower
  • •1.8 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.