This item is Discontinued.

Rohl Holborn 1/2 Pressure Balance Trim With Diverter U.5336NX-APC

Holborn 1/2 Pressure Balance Trim With Diverter (Discontinued)

  • Mfr # U.5336NX-APC
  • Zoro # G308456438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U.5336NX-APC
Zoro #
G308456438
UPC #
824438388734
Country of Origin
United Kingdom

Dimensions

Height
4.75 in
Width
7.5 in
Length
7.5 in

Details

Finish
Polished Chrome
Application
Bathroom

Description


  • •Polished Chrome finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.