This item is Discontinued.

No Product Image Available

Holborn Kitchen Sink Mixer Valve Retaining Ring Or Cartridge Nut W/O-Ring Only Satin English Gold (Discontinued)

  • Mfr # 9.16003SEG
  • Zoro # G208473689
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9.16003SEG
Zoro #
G208473689
UPC #
824438588196
Country of Origin
United Kingdom

Dimensions

Length
0.75 in
Height
2.75 in
Width
2.75 in

Details

Finish
Satin English Gold
Application
Bathroom

Description

Holborn Kitchen Sink Mixer Valve Retaining Ring Or Cartridge Nut With O-Ring Only For The U.4044 Pulldown Kitchen Faucet And U.4043 Pulldown Bar/Food Prep Faucet In Satin English Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.