This item is Discontinued.

No Product Image Available

Jorger Palazzo Spare Toilet Paper Holder In Polished Chrome (Discontinued)

  • Mfr # 605.00.015.APC
  • Zoro # G701873375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605.00.015.APC
Zoro #
G701873375
UPC #
824438364325
Country of Origin
Germany

Dimensions

Dispenser Height
2.09 in
Dispenser Width
4.35 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.