Zoro Homepage
This item is Discontinued.
Rohl Kitchen Sink, Undermount Mount, 1 Hole UM3018PCT

Kitchen Sink, Undermount Mount, 1 Hole (Discontinued)

  • Mfr # UM3018PCT
  • Zoro # G3974249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UM3018PCT
Zoro #
G3974249
UPC #
824438299238
Country of Origin
United Kingdom

Details

Item
Kitchen Sink
Mounting Type
Undermount
No. of Bowls
1
Number of Holes
1
Bowl Shape
Rectangular
Product Style
Transitional

Description

SHAWS CLASSIC SHAKER UNDERMOUNT FIRECLAY KITCHEN SINK IN PARCHMENT 30" X 18 1/8" X 10 7/16" SINGLE BOWL WITH CENTER DRAIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.