This item is Discontinued.

No Product Image Available

Lancaster Apron Front Kitchen Sink Parchment 30 In X 18 In X 10 In Single Bowl (Discontinued)

  • Mfr # LHDRC3018PCT
  • Zoro # G208444764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHDRC3018PCT
Zoro #
G208444764
UPC #
824438603882
Country of Origin
United Kingdom

Dimensions

Overall Length
33.5 in
Overall Width
23 in
Overall Height
14.5 in

Details

Finish
Parchment

Description

Lancaster Apron Front Kitchen Sink Parchment 30 X 18 X 10 Single Bowl With Left Hand Side Offset Drain Opening To Replace Incorrect Rc3018 That Had A Left Hand Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.