Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Lever Only With Set Screw For G1655 In Tuscan Brass (Discontinued)

  • Mfr # LV1655TCB
  • Zoro # G608459795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV1655TCB
Zoro #
G608459795
UPC #
824438618350
Country of Origin
Italy

Dimensions

Length (In.)
1 in
Overall Width
1 in
Height
1 in

Details

Finish
Tuscan Brass

Description


  • •Intended for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.