Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Rohl Lombardia 1/2 Therm & Pressure Balance Trim With 3 Functions Shared TLB23W1LMPN

Lombardia 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (Discontinued)

  • Mfr # TLB23W1LMPN
  • Zoro # G408457458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLB23W1LMPN
Zoro #
G408457458
UPC #
824438600782
Country of Origin
United States

Dimensions

Height
5 in
Width
8.5 in
Length
8.5 in

Details

Finish
Polished Nickel
Application
Bathroom

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.