Zoro Homepage
This item is Discontinued.
Rohl Meda 1/2 Pressure Balance Trim With Diverter LV210NL-PN

Meda 1/2 Pressure Balance Trim With Diverter (Discontinued)

  • Mfr # LV210NL-PN
  • Zoro # G708437617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV210NL-PN
Zoro #
G708437617
UPC #
824438389557
Country of Origin
Unknown

Dimensions

Length (In.)
7.5 in
Width
8 in
Height
4.25 in

Details

Finish
Polished Nickel

Description


Temperature and volume control
  • •2 function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.