Zoro Homepage
This item is Discontinued.
Rohl Miscelo Trim For Volume Control And Diverter MI18W1NRAPC

Miscelo Trim For Volume Control And Diverter (Discontinued)

  • Mfr # MI18W1NRAPC
  • Zoro # G608457319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI18W1NRAPC
Zoro #
G608457319
UPC #
824438539327
Country of Origin
Italy

Dimensions

Length (In.)
5.43 in
Width
2.56 in
Height
2.56 in

Details

Finish
Polished Chrome

Description


Available in three metal finishes and 15 insert combinations
  • •Temperature and volume control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.