Zoro Homepage
This item is Discontinued.
Rohl Miscelo Widespread Lavatory Faucet MI09D3BLMB

Miscelo Widespread Lavatory Faucet (Discontinued)

  • Mfr # MI09D3BLMB
  • Zoro # G108448916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI09D3BLMB
Zoro #
G108448916
UPC #
824438540620
Country of Origin
Italy

Dimensions

Width
11.61 in
Height
2.76 in
Length
22.05 in

Details

Finish
Matte Black
Application
Bathroom

Description

Available in three metal finishes and 15 insert combinations


  • •Matching Tub Filler MI05D5
  • •1.2 GPM
  • •Push drain assembly included with faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.