Zoro Homepage
This item is Discontinued.
Rohl Myrina Pull-Down Kitchen Faucet With U-Spout MY56D1LMAPC

Myrina Pull-Down Kitchen Faucet With U-Spout (Discontinued)

  • Mfr # MY56D1LMAPC
  • Zoro # G508459123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY56D1LMAPC
Zoro #
G508459123
UPC #
824464583806
Country of Origin
Italy

Dimensions

Height
4.33 in
Width
30.71 in
Length (In.)
14.17 in

Details

Finish
Polished Chrome
Flow Rate
1.75 GPM
Standards
Lead Law Compliant; CEC listed
Typical Application
Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.