Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

No Logo Round Faceplate Escutcheon Only With Traditional Etching In Hexavalent Polished Chrome (Discontinued)

  • Mfr # 187779NLAPC/H
  • Zoro # G808462564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187779NLAPC/H
Zoro #
G808462564
UPC #
824438412323
Country of Origin
United States

Dimensions

Depth
7.75 in
Width
11 in
Height
7 in

Description

No Logo Round Faceplate Escutcheon Only With Traditional Etching In Hexavalent Polished Chrome For The Rdd-2 And Rct-2 1/2 Pressure Balance Rough Valve Body With Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.