This item is Discontinued.

Rohl Palladian Widespread Lavatory Faucet With C-Spout PN08D3XMSTN

Palladian Widespread Lavatory Faucet With C-Spout (Discontinued)

  • Mfr # PN08D3XMSTN
  • Zoro # G008437225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PN08D3XMSTN
Zoro #
G008437225
UPC #
824438629929
Country of Origin
Italy

Dimensions

Length
43 in
Height
11 in
Width
27.5 in

Details

Application
Bathroom
Flow Rate
1.2 GPM
Finish
Satin Nickel
Standards
Lead Law Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.