Zoro Homepage
This item is Discontinued.
No Product Image Available

Quartile Dual Function Handspray Only W/1.8 Gpm Flow Restrictor In Satin Nickel (Discontinued)

  • Mfr # ZZ9833902F-STN
  • Zoro # G608464867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZZ9833902F-STN
Zoro #
G608464867
UPC #
824438410121
Country of Origin
Italy

Dimensions

Height
1.5 in
Overall Length (In.)
1.5 in
Width
2.5 in

Details

Finish
Satin Nickel

Description

Quartile Dual Function Handspray Only With 1.8 Gpm Flow Restrictor For Cu57L Pullout Kitchen Faucets In Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.