Zoro Homepage
This item is Discontinued.
Rohl San Giovanni 5-Hole Deck Mount Tub Filler A2314XMMB

San Giovanni 5-Hole Deck Mount Tub Filler (Discontinued)

  • Mfr # A2314XMMB
  • Zoro # G608437403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2314XMMB
Zoro #
G608437403
UPC #
824438628069
Country of Origin
Italy

Dimensions

Height
4.5 in
Width
16.75 in
Length
11 in

Details

Flow Rate
4 GPM
Finish
Matte Black
Standards
CEC Listed
Application
Bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.