Zoro Homepage
This item is Discontinued.
Rohl Shower Arm, Polished Chrome, Wall 1120/12APC

Shower Arm, Polished Chrome, Wall (Discontinued)

  • Mfr # 1120/12APC
  • Zoro # G3973661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120/12APC
Zoro #
G3973661
UPC #
826712001179
Country of Origin
Italy

Dimensions

Depth
12"

Details

Item
Shower Arm
Mounting Type
Wall
Finish
Polished Chrome
Material
Brass

Description

BOSSINI SHOWER ARM 12" FOR THE B2160/1 SHOWERHEAD IN POLISHED CHROME 1/2"M X 1/2"M WITH ADJUSTABLE SLIDING ESCUTCHEON

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.