Zoro Homepage
This item is Discontinued.
Rohl Shower Arm, 1, Wall, Polished Chrome C5056.2APC

Shower Arm, 1, Wall, Polished Chrome (Discontinued)

  • Mfr # C5056.2APC
  • Zoro # G3974693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5056.2APC
Zoro #
G3974693
UPC #
824438067073
Country of Origin
Italy

Dimensions

Depth
7-1/8"

Details

Item
Shower Arm
Mounting Type
Wall
Number of Holes
1
ADA Compliant
Yes
Finish
Polished Chrome
Material
Brass

Description

ROHL ITALIAN BATH SHOWER ARM ONLY 7 1/8" REACH IN POLISHED CHROME FOR THE C5504 SINGLE FUNCTION SHOWERHEAD SET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.