Zoro Homepage
This item is Discontinued.
Rohl Single Hole Only Mount, 1 Hole Kitchen Faucet A3650LPWSSTN-2

Single Hole Only Mount, 1 Hole Kitchen Faucet (Discontinued)

  • Mfr # A3650LPWSSTN-2
  • Zoro # G3973162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3650LPWSSTN-2
Zoro #
G3973162
UPC #
824438236257
Country of Origin
Italy

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Satin Nickel
Flow Rate
1.50 gpm
Handle Type
Porcelain Lever Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet

Description

CINQUANTA SINGLE HOLE FAUCET IN SATIN NICKEL WITH SINGLE SIDE PORCELAIN LEVER SIDESPRAY AND 9" REACH SWIVELING COLUMN SPOUT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.