This item is Discontinued.

No Product Image Available

This item is Discontinued.

Rohl

Swing Arm Only For The U.6960 And U.6648 Toilet Paper Holders In Polished Chrome (Discontinued)

Mfr # 9.21964APC
Zoro # G908446037
UPC # 824438604117
Country of Origin United Kingdom
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9.21964APC
Zoro #
G908446037
UPC #
824438604117
Country of Origin
United Kingdom

Dimensions

Length
0.75 in
Height
0.75 in
Width
5.5 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Chrome
Finish
Polished Chrome

Description


  • •Intended for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.