Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Tenerife Widespread Lavatory Faucet With U-Spout TE09D3LMMB

Tenerife Widespread Lavatory Faucet With U-Spout (Discontinued)

  • Mfr # TE09D3LMMB
  • Zoro # G608448850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE09D3LMMB
Zoro #
G608448850
UPC #
824438589322
Country of Origin
China

Dimensions

Width
12.2 in
Length
20.47 in
Height
3.74 in

Details

Flow Rate
1.2 GPM
Application
Bathroom
Finish
Matte Black
Standards
Lead Law Compliant; WaterSense Listed; CEC Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.