Zoro Homepage

High Profile 18 in.x18 in. Quadtro Select Wheelchair Cushion

  • Mfr # QS1010C

  • Zoro # G110191602


product price: $417.00
/ea
Free Shipping & Returns

Key Features

Features
ISOFLO Memory Technology
Color
Black
Width
18 in
Accessory Type
ROHO Wheelchair Seat Cushion
Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS1010C
Zoro #
G110191602
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Thickness
4 in
Depth
18 in

Details

Features
ISOFLO Memory Technology
Color
Black
Accessory Type
ROHO Wheelchair Seat Cushion
Includes
Seat Cover, Hand Inflation Pump And Repair Kit

Description

ROHO High Profile 18 in.x18 in. quadtro select wheelchair cushion that features ISOFLO Memory Control that conforms to your shape with the push of a button. Suitable for individuals with a history of skin/soft tissue breakdown or deep tissue injury

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.