Zoro Homepage

High Profile 18 in.x18 in.x4 in. Wheelchair Cushion

  • Mfr # 1R1010C

  • Zoro # G810191612


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Accessory Type
ROHO Wheelchair Seat Cushion
Color
Black
Includes
Seat Cover, Hand Inflation Pump And Repair Kit
Features
Air Cell Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R1010C
Zoro #
G810191612
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
18 in
Thickness
4 in

Details

Accessory Type
ROHO Wheelchair Seat Cushion
Color
Black
Includes
Seat Cover, Hand Inflation Pump And Repair Kit
Features
Air Cell Technology

Description

ROHO High Profile 18 in.x18 in. wheelchair seat cushion that offers individuals who are at risk of pressure wounds a more comfortable and stable seating position. This cushion uses air technology that allows the seat cushion to constantly adjust to a person's body movements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.