Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile 18 in.x16 in.x2 in. Wheelchair Cushion

  • Mfr # 1R109LPC

  • Zoro # G810191599


product price: $417.00
/ea
Free Shipping & Returns

Key Features

Includes
Seat Cover, Hand Inflation Pump And Repair Kit
Features
Air Cell Technology
Color
Black
Thickness
2 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R109LPC
Zoro #
G810191599
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2 in
Depth
16 in
Width
18 in

Details

Includes
Seat Cover, Hand Inflation Pump And Repair Kit
Features
Air Cell Technology
Color
Black
Accessory Type
ROHO Wheelchair Seat Cushion

Description

ROHO Low Profile 18 in.x16 in. wheelchair seat cushion that offers individuals who are at risk of pressure wounds a more comfortable and stable seating position. This cushion uses air technology that allows the seat cushion to constantly adjust to a person's body movements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.