Mosaic 18 in.x18 in. Wheelchair Cushion

  • Mfr # MOSAIC1818CA

  • Zoro # G210191595


product price: $121.00
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Thickness
3 in
Accessory Type
ROHO Wheelchair Seat Cushion
Color
Black
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOSAIC1818CA
Zoro #
G210191595
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Thickness
3 in
Width
18 in

Details

Accessory Type
ROHO Wheelchair Seat Cushion
Color
Black
Includes
Seat Cover, Hand Inflation Pump And Repair Kit
Features
Air Flotation Technology

Description

ROHO Mosaic 18 in.x18 in. wheelchair cushion that provides an affordable solution for those seeking basic protection needs. Utilizes Air Flotation technology that evenly distributes weight while effectively protecting the skin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.