Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Posturelite Cushion, 18.75 in. X 17.25 in., Black

  • Mfr # POSTUREL2

  • Zoro # G012129970


product price: $97.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTUREL2
Zoro #
G012129970
UPC #
-
Country of Origin
Unknown

Description

The preset air and foam cushion offers a perimeter air expansion chamber that conforms to the contours of the body to help provide comfortable suspension and skin protection. Similar to ROHO cushions, PostureLITE works by allowing continuous redistribution of air within the cushion with every weight shift. This maximizes the contact area of the cushion to help manage pressure and increase tissue viability.The super-lightweight cushion weighs only 1.5 lbs 0.6 kg making it one of the lightest cushions on the market!Features- ''Closed system'' design that utilizes both foam and air to provide fail-safe support which never needs adjustment- Flexible perimeter air expansion chamber allows the PostureLITE to adapt to various chair sizes- Cover is made of stretchable, fluid-resistant material that is machine washableConstruction: Cover: Poyurethane-coated Polyester, with PVC non-skid bottom material DEHP and BPA freeCushion Insert: Foam core and air expansion chamber at the front and sides. Polyurethane foam encased in PVC DEHP and BPA free. 18.75'' x 17.25'' x 3'' Weight 1/5 lbs. Capacity 350 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.