Shop ROKAMAT

Cordless insulation cutter

  • Mfr # 53000-A-Tigris 850 CX
  • Zoro # G722415219

product price: 
$
5,234.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53000-A-Tigris 850 CX
Zoro #
G722415219
UPC #
-
Country of Origin
Germany

Description

Rokomat Tigris CX: The Ultimate Insulation Cutter Demand Products now offers the Rokomat Tigris CX, a powerful, battery-operated insulation cutter designed for maximum flexibility and efficiency. CAS-compatible, this advanced tool effortlessly cuts through nearly all insulation materials, including Styrofoam, Styrodur, mineral wool (rock and glass wool), hemp fiber, plasterboard, aerated concrete, Multipor mineral insulation boards, and more-all in a matter of seconds. Unmatched Cutting Versatility With its unique diamond cutting wire, the Tigris CX delivers precise, clean cuts across a variety of materials. An optional additional package allows you to cut wood fiber insulation boards with a maximum density of 160 kg/m3, expanding its applications even further. Akku-Dämmstoffschneider / Cordless insulation cutter Tigris CX | ROKAMAT [Original Video] The Tigris CX is available in two models to suit different project needs: Tigris 850 CX - Cuts panels up to 850 mm in length and 340 mm in thickness. Advanced Technology for Superior Performance Compared to its predecessor, the Tigris CX features a brushless battery motor that is not only maintenance-free but also equipped with precise speed control, ensuring optimal adaptation to different materials. This cutting-edge design provides greater flexibility and efficiency on the job. Enhanced Usability & Durability Rokomat engineers have made significant improvements to simplify handling and increase durability: Intuitive controls and ergonomic design for effortless operation, even on demanding jobs. One-touch activation of the cutting wire, with an optional foot switch for hands-free operation. Quick and tool-free wire changes for seamless workflow. High-quality aluminum construction for a lightweight yet durable build. Robust housing that protects both the battery and motor, ensuring reliability even in tough conditions. Precision Cutting & Dust Control Infinitely adjustable angle settings enable miter, wedge, and precision cuts with ease. Side-mounted dust extraction minimizes dust exposure, creating a cleaner working environment. Flexible Setup for Any Job Site The Tigris CX can be used free-standing or mounted on scaffolding after folding in the stand. This space-saving design is particularly useful for scaffolding applications (Tigris 850 CX model). With an 18V / 5.2Ah battery, the Tigris CX can perform up to 300 cuts in mineral wool on a single charge, making it the ideal insulation cutter for professionals who demand power, precision, and portability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.