Shop ROKAMAT

Skate Cordless Power Trowel

  • Mfr # 93000-Skate C

  • Zoro # G222415252


product price: 
$
1,935.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93000-Skate C
Zoro #
G222415252
UPC #
-
Country of Origin
Germany

Description

Rokamat Skate Concrete Power Trowel (No. 93000) Compact. Clean. Precise Concrete Finishing. The Rokamat Skate is a lightweight concrete power trowel designed for quick and smooth leveling of fresh concrete and screed. With the motor separated from the hand tool, the Skate offers a cleaner, more ergonomic solution for large and small surfaces alike. Ideal for contractors and concrete professionals looking for perfect flatness and ease of use on any jobsite. Key Benefits - Ideal Compacting Finish - Achieves a smooth, professional finish on concrete and screed - Superior Handling - Easier to control than conventional finishing machines - Clean Design - Motor is separated from tool head to prevent surface contamination - Adjustable Handle Telescopic Tube - Ergonomically optimized for comfortable, backa€‘friendly work - Perfect for Large and Small Surfaces - Adaptable to a variety of concrete finishing tasks Technical Specifications Tool RPM: 85/ 340 Power Consumption: 1000 W Weight: Approx. 6.8 lbs (tool only) What's Included - Supporting plate with Velcro (13.8in.) - Trowel No. 48100 (perforated) - Trowel No. 48200 (smooth) - Sturdy transport case Optional Accessories (Sold Separately) - Additional Trowels - Perforated, smooth, stainless steel, and longa€‘life variations for different finishes - Base Plate No. 69110 - Compatible with long-life trowels for smoothing and finishing - Trowel with Blades 17.7in. - For high-efficiency surface finishing - Shoulder Strap - Enhances mobility and comfort on extended jobs Engineered for Professionals Backed by Rokamat's decades of innovation, the Skate Power Trowel is made in Germany and trusted by pros worldwide. It's a compact, powerful tool for smooth and consistent concrete finishing, without the hassle or mess of traditional equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.