Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Wobble Hex Bit Socket 230mmL
- Mfr # 412+5824
- Zoro # G723581067
product price:Â
$
21.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412+5824
- Zoro #
- G723581067
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Wobble Style, 1/2 Inch Drive, 230mm Extra Long, Durable Construction - 412+5824, Extra-Long Wobble Hex Bit Socket This extra-long wobble hex bit socket is built for controlled access and secure engagement in demanding service work. The 1/2in drive format pairs with a 3/8in wobble hex bit socket profile, giving you reach and flexibility where straight access is limited. Constructed from high-speed steel with anti-corrosive properties, it's designed to hold up to repeated, heavy-use conditions while keeping identification simple with permanently stamped sizing. Key Benefits 1/2in drive with 3/8in wobble hex bit socket for versatile fastening. 230mm (9.06in) overall length helps reach deeper or recessed fasteners. High-speed steel construction provides strength and long-term durability under load. Anti-corrosive properties help resist wear from shop and jobsite environments. Size markings are stamped for quick, permanent identification in tool storage. Securely attached, interchangeable design supports rigorous professional technician use. SKU 412+5824 is designed for professional-grade performance, combining extra length with a wobble-style hex bit socket to support reliable work in tight or hard-to-reach areas. With durable materials, clear size identification, and compliance with ANSI expectations, it's a dependable addition to a serious hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.