Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Streaming Stick, Black

  • Mfr # 3820R2

  • Zoro # G416148270


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Bluetooth Compatibility
No
Color
Black
Remote Control Included
Yes
HDMI Compatible
Yes
Media Players Type
Streaming Media Player
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3820R2
Zoro #
G416148270
UPC #
829610004853
Country of Origin
China

Details

Bluetooth Compatibility
No
Color
Black
Remote Control Included
Yes
HDMI Compatible
Yes
Media Players Type
Streaming Media Player
Interface
HDMI
Item
Dongles

Description

Access hundreds of entertainment apps at up to 4K UHD resolution with HDR support. Compact design makes it suitable for connecting to wall-mounted displays. Once plugged into a display's HDMI port, the Streaming Stick 4K will connect to the Internet via its built-in Wi-Fi connectivity and is controllable via the included remote control, an Android or iOS smart device app or via the Google Assistant, Alexa or Siri.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.