Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 1.5 HP, 115VAC, 135 psi

  • Mfr # 5520MK103-0072

  • Zoro # G9066976


product price: $1,467.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
20 gal.
Voltage
110v
Max. Pressure
135 psi
Phase
Single Phase
HP
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5520MK103-0072
Zoro #
G9066976
UPC #
662865010015
Country of Origin
Multiple

Dimensions

Tank Size
20 gal.
Overall Length
42 in
Overall Height
34 in
Overall Width
22 in
Tank Size - Air Compressor
20 gal
Outlet Size
1/4 in
Air Tank Size
20 gal

Details

Voltage
110v
Max. Pressure
135 psi
Phase
Single Phase
HP
1.5
Tank Type
Horizontal
Free Air CFM @ Max. Pressure
7.3 @ 90 psi
Includes
Accessory Support Clip
Compressor Type
Electric Portable Compressor
Weight
200 lb
Standards
CSA 22.2 No. 68, UL150
Motor Type
Induction
Lubrication Type
Splash Lubricated
Item - Air Compressor
Portable Air Compressor
Full Load Amps
17.0
Weight - Air Compressor
200 lb
(F)NPT Outlet
1/4 in
Item
Portable Air Compressor
Motor RPM
1,725 RPM
dBA @ 3 Feet
73.0
Max. Pressure - Air Compressor
135 psi
Free Air CFM @ Max. Pressure - Air Compressor
7.3
Free Air CFM @ 90 PSI - Air Compressor
7.3
Free Air CFM @ 90 PSI
7.3
Input Voltage - Air Compressor
120V AC
HP - Air Compressor
1.5 hp
Lubrication Type - Air compressor
Splash Lubricated
Cylinder Material
Cast Iron
Avg. Pump Life
10,000 hr
Tank Style - Air Compressor
Horizontal
Input Voltage
120V AC
Number of Stages
1
Free Air Flow Rate @ Maximum Pressure
10.10 cfm
Maximum Operating Pressure
135 psi
Enclosure Type
Open Dripproof
Valve Type
Reed
Output Power
1.5 hp
Number of Cylinders
2
Outlet Type
NPT
Electrical Connection
Cord with Plugs
Thermal Protection
Manual Reset
Air Tank Style
Horizontal
Control Type
Pressure Switch
Maximum Speed
1,725 RPM
Free Air Flow Rate
7.3 cfm
Duty Cycle
Continuous
Average Pump Life
10,000 hr
Outlet Gender
Female
Sound Level
73 dBA
Current Rating
18.1 A

Description

Portable Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Output Power 1.5 hp, Free Air Flow Rate 7.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 120V AC, Current Rating 18.1 A, Sound Level 73 dBA, Weight 200 lb, Free Air Flow Rate @ Maximum Pressure 10.10 cfm, Number of Stages 1, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.