Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 3 HP, 230VAC, 150 psi

  • Mfr # 3230K24-0095

  • Zoro # G2204365


product price: $2,203.43
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Tank Size
9 gal.
Voltage
230VAC
Max. Pressure
150 psi
HP
3
Tank Type
Wheelbarrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3230K24-0095
Zoro #
G2204365
UPC #
662865010206
Country of Origin
Multiple

Dimensions

Tank Size
9 gal.
Overall Length
46 in
Overall Height
29 in
Overall Width
27 in
Tank Size - Air Compressor
9.0 gal
Air Tank Size
9 gal
Outlet Size
1/4 in

Details

Voltage
230VAC
Max. Pressure
150 psi
HP
3
Tank Type
Wheelbarrow
Free Air CFM @ Max. Pressure
12.7
Weight
270 lb
Standards
CSA 22.2 No. 68, UL150
Tank Style - Air Compressor
Wheelbarrow
HP - Air Compressor
3.0 hp
Motor Type
Induction
Full Load Amps
17.9
dBA @ 3 Feet
73.0
Motor RPM
1,725 RPM
Max. Pressure - Air Compressor
150 psi
Item - Air Compressor
Portable Air Compressor
Lubrication Type
Splash Lubricated
Item
Portable Air Compressor
Free Air CFM @ 90 PSI
12.7
Weight - Air Compressor
270 lb
Free Air CFM @ 90 PSI - Air Compressor
12.7
Lubrication Type - Air compressor
Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor
12.7
(F)NPT Outlet
1/4 in
Input Voltage - Air Compressor
240V AC
Avg. Pump Life
10,000 hr
Cylinder Material
Cast Iron
Free Air Flow Rate
12.7 cfm
Maximum Speed
1,725 RPM
Electrical Connection
Cord with Plugs
Outlet Gender
Female
Maximum Operating Pressure
150 psi
Sound Level
73 dBA
Enclosure Type
Open Dripproof
Free Air Flow Rate @ Maximum Pressure
18.40 cfm
Output Power
3 hp
Input Voltage
240V AC
Number of Stages
2
Thermal Protection
Manual Reset
Control Type
On/Off
Air Tank Style
Wheelbarrow
Valve Type
Reed
Number of Cylinders
2
Current Rating
17.9 A
Valve Material
Cast Iron
Outlet Type
NPT
Duty Cycle
Continuous
Average Pump Life
10,000 hr

Description

Portable Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Wheelbarrow, Output Power 3 hp, Free Air Flow Rate 12.7 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 9 gal, Input Voltage 240V AC, Current Rating 17.9 A, Sound Level 73 dBA, Weight 270 lb, Free Air Flow Rate @ Maximum Pressure 18.40 cfm, Number of Stages 2, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.