Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor, 5 HP, 230VAC, 150 psi

  • Mfr # 5230K30-0095

  • Zoro # G2204356


product price: $2,583.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tank Size
9 gal.
Voltage
230VAC
Max. Pressure
150 psi
HP
5
Tank Type
Wheelbarrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5230K30-0095
Zoro #
G2204356
UPC #
662865010541
Country of Origin
Multiple

Dimensions

Tank Size
9 gal.
Overall Length
46 in
Overall Height
34 in
Overall Width
27 in
Tank Size - Air Compressor
9.0 gal
Outlet Size
1/4 in
Air Tank Size
9 gal

Details

Voltage
230VAC
Max. Pressure
150 psi
HP
5
Tank Type
Wheelbarrow
Free Air CFM @ Max. Pressure
18.8
Includes
Accessory Support Clip
Weight
310 lb
Standards
CSA 22.2 No. 68, UL150
Free Air CFM @ 90 PSI
18.8
Motor Type
Induction
Item - Air Compressor
Portable Air Compressor
Free Air CFM @ 90 PSI - Air Compressor
18.8
Input Voltage - Air Compressor
240V AC
dBA @ 3 Feet
73.0
(F)NPT Outlet
1/4 in
Full Load Amps
28
Motor RPM
1,725 RPM
Lubrication Type
Splash Lubricated
Item
Portable Air Compressor
Tank Style - Air Compressor
Wheelbarrow
HP - Air Compressor
5.0 hp
Cylinder Material
Cast Iron
Free Air CFM @ Max. Pressure - Air Compressor
18.8
Max. Pressure - Air Compressor
150 psi
Weight - Air Compressor
310 lb
Lubrication Type - Air compressor
Splash Lubricated
Avg. Pump Life
10,000 hr
Current Rating
28 A
Average Pump Life
10,000 hr
Thermal Protection
Manual Reset
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
23.10 cfm
Free Air Flow Rate
18.8 cfm
Number of Stages
2
Air Tank Style
Wheelbarrow
Maximum Operating Pressure
150 psi
Input Voltage
240V AC
Valve Material
Cast Iron
Maximum Speed
1,725 RPM
Electrical Connection
Cord with Plugs
Control Type
On/Off
Duty Cycle
Continuous
Output Power
5 hp
Number of Cylinders
2
Sound Level
73 dBA
Outlet Type
NPT
Valve Type
Reed
Enclosure Type
Open Dripproof

Description

Portable Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Wheelbarrow, Output Power 5 hp, Free Air Flow Rate 18.8 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 9 gal, Input Voltage 240V AC, Current Rating 28 A, Sound Level 73 dBA, Weight 310 lb, Free Air Flow Rate @ Maximum Pressure 23.10 cfm, Number of Stages 2, Motor Type Induction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.