Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Pump, 2 Stage, 61 fl oz Oil Capacity, 2 Cylinder

  • Mfr # PMP22K24CH

  • Zoro # G713326425


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Number of Grooves
2
Oil Capacity
61 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMP22K24CH
Zoro #
G713326425
UPC #
662865009552
Country of Origin
Italy

Dimensions

Overall Width
15.16 in
Stroke Length
2 1/2 in
Overall Depth
12.24 in
Inlet Size
3/4 in
Overall Height
16.33 in
Flywheel Diameter
15 1/8 in
Outlet Size
0.75 in

Details

Item
Air Compressor Pump
Number of Stages
2
Lubrication Type
Splash Lubricated
Number of Cylinders
2
Number of Grooves
2
Oil Capacity
61 fl oz
Outlet Gender
Female
Pump Type
Piston
Compressor/Pump Enclosure Material
Cast Iron
Inlet Gender
Female
Maximum Operating Pressure
175 psi
Construction
Aluminum, Cast Iron
Outlet Connection Type
NPT
Valve Type
Reed
Free Air Flow Rate @ Maximum Pressure
10.7 cfm @ 175 psi
Maximum Output Power
5 hp
Inlet Connection Type
NPT
Features
Crankcase Breather, Oil Sight Glass
Lubrication Required
Yes
Valve Material
Swedish Steel
Rotation
CCW
Weight
58 lb
Average Pump Life
10,000 hr
Cylinder Material
Cast Iron
Compressor Type
Belt Drive
Flywheel Included
Yes
Groove Section
A
Duty Cycle
Continuous
Pump Speed
1,250 RPM

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 2, Maximum Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 10.7 cfm @ 175 psi, Number of Cylinders 2, Maximum Operating Pressure 175 psi, Flywheel Diameter 15 1/8 in, Flywheel Included Yes, Pump Speed 1,250 RPM, Compressor Type Belt Drive, Duty Cycle Continuous, Construction Aluminum, Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Reed, Valve Material Swedish Steel, Cylinder Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.