Zoro Homepage

Electric Air Compressor, 60 gal, 60 Hz

  • Mfr # V5160PT03XB

  • Zoro # G813302251


product price: $1,783.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Single
Includes
Air Filter for Pump
Overall Height
70 in
Overall Length
24 in
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5160PT03XB
Zoro #
G813302251
UPC #
662865002577
Country of Origin
Multiple

Dimensions

Overall Height
70 in
Overall Length
24 in
Overall Width
20 in
Air Tank Size
60 gal
Outlet Size
3/4 in
Inlet Size
3/4 in

Details

Phase
Single
Includes
Air Filter for Pump
Lubrication Type
Splash Lubricated
Motor Type
Capacitor Start Capacitor Run
Compressor Package Type
Base Model
Standards
ASME
Input Voltage
230V
Duty Cycle
Continuous
Pump Oil Capacity
24 fl oz
Enclosure Type
Open Dripproof
Number of Stages
1
Air Tank Style
Vertical
Finish
Powder Coated
ASME Tank
Yes
Output Power
5 hp
Frequency
60 Hz
Cylinder Material
Cast Iron
Maximum Operating Pressure
175 psi
On Pressure Switch Setting
135 psi
Thermal Protection
Manual Reset
Off Pressure Switch Setting
135 psi
Valve Type
Reed
Pump Type
Piston
Maximum Speed
3,450 RPM
Item
Electric Air Compressor
Control Type
Pressure Switch
Inlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
16 cfm
Pump Location
Top Mount
Pump Style
Simplex
Outlet Type
NPT
Valve Material
Stainless Steel
Number of Cylinders
3
Life Expectancy
10,000 hr
Outlet Gender
Female
Inlet Gender
Female

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 1, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 60 gal, Input Voltage 230V, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.