Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Compressor, 5.5 gal

  • Mfr # FCOL22LS6

  • Zoro # G113302227


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Weight
105 lb
Motor Type
Capacitor Start Capacitor Run
Cylinder Material
Aluminum
Output Power
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCOL22LS6
Zoro #
G113302227
UPC #
-
Country of Origin
China

Dimensions

Outlet Size
1/4 in
Inlet Size
1/4 in
Air Tank Size
5.5 gal

Details

Phase
Single
Weight
105 lb
Item
Portable Air Compressor
Motor Type
Capacitor Start Capacitor Run
Cylinder Material
Aluminum
Output Power
2 hp
Number of Stages
2
Lubrication Type
Oil Free
Inlet Gender
Female
Average Pump Life
6,000 hr
Duty Cycle
Intermittent
Outlet Gender
Female
Electrical Connection
Cord with Plugs
Outlet Type
NPT
Pump Type
Direct Drive
Free Air Flow Rate @ Maximum Pressure
5 cfm @ 90psi
Control Type
Pressure Switch
Valve Type
Reed
Current Rating
14.1 A
Air Tank Style
Hot Dog
Inlet Type
NPT
Sound Level
66 dBA
Input Voltage
120V AC
Thermal Protection
Built-In
Maximum Operating Pressure
175 psi
Maximum Speed
1,700 RPM
Free Air Flow Rate
5 cfm

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 2 hp, Free Air Flow Rate 5 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 5.5 gal, Input Voltage 120V AC, Current Rating 14.1 A, Sound Level 66 dBA, Weight 105 lb, Free Air Flow Rate @ Maximum Pressure 5 cfm @ 90psi, Pump Type Direct Drive, Number of Stages 2, Motor Type Capacitor Start Capacitor Run

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.