Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gas Air Compressor, 5.5 hp

  • Mfr # MDL GD5000PV5H

  • Zoro # G009440002


product price: $1,257.99
/ea
Free Shipping & Returns

Key Features

Number of Stages
1
Weight
90 lb
Engine Oil Capacity
20.2 fl oz
Engine Brand
Honda
Overall Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDL GD5000PV5H
Zoro #
G009440002
UPC #
662865012743
Country of Origin
United States

Dimensions

Overall Length
26 in
Overall Width
17 in
Overall Height
20 in
Inlet Size
1/4 in
Outlet Size
1/4 in
Air Tank Size
5 gal

Details

Number of Stages
1
Weight
90 lb
Engine Oil Capacity
20.2 fl oz
Engine Brand
Honda
Pump Oil Capacity
4 oz
Lubrication Type
Splash Lubricated
Pump Type
Piston
Inlet Type
NPT
Average Pump Life
25,000 hr
Maximum Speed
3,100 RPM
Engine Cooling
Air-Cooled
Sound Level
110 dB
Valve Material
Stainless Steel
Free Air Flow Rate @ Maximum Pressure
4.6 cfm
Valve Type
Reed
Fuel Type
Gasoline; Unleaded
Cylinder Material
Cast Iron
Maximum Operating Pressure
135 psi
Starter Type
Recoil
Outlet Type
NPT
Duty Cycle
Continuous; Intermittent
Inlet Gender
Male
Outlet Gender
Female
Air Tank Style
Pancake
Engine Output Power
5.5 hp
Start Type
Pull-Start
Engine Displacement
163 cc
Low Oil Shutdown
Yes

Description

Portable Gas Air Compressor, Fuel Type Gasoline; Unleaded, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 4.6 cfm, Free Air Flow Rate @ Maximum Pressure 4.6 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 5 gal, Air Tank Style Pancake, Starter Type Recoil, Sound Level 110 dB, Pump Type Piston, Maximum Speed 3,100 RPM, Duty Cycle Continuous; Intermittent, Average Pump Life 25,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 4 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.