Zoro Homepage

Portable Gas Air Compressor, 9 gal., 5.5HP

  • Mfr # 4090HMK113-0001

  • Zoro # G2165731


product price: $1,452.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
5.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Tank Size - Air Compressor
9.0 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4090HMK113-0001
Zoro #
G2165731
UPC #
662865005660
Country of Origin
Multiple

Dimensions

Tank Size - Air Compressor
9.0 gal
Overall Width
19 in
Overall Height
24 in
Tank Size
9 gal.
Overall Length
46 in
Air Tank Size
9 gal
Outlet Size
3/8 in

Details

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
5.5 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
1
Free Air CFM @ 90 PSI - Air Compressor
11.0
Max. Pressure - Air Compressor
135 psi
(F)NPT Outlet
3/8 in
Item - Air Compressor
Portable Air Compressor
Max. Pressure
135 psi
Style
Wheelbarrow
Tank Type
Twin
Item
Portable Gas Air Compressor
Includes
3/8 in Regulator, Full Metal Belt Guard, Fully Pneumatic Wheels, Gauge, Safety Valve, Tank Drains
Free Air CFM @ Max. Pressure
10.2
Lubrication Type
Splash Lubricated
Pump Oil Capacity
30 oz
Engine Oil Capacity
19 oz
Free Air CFM @ Max. Pressure - Air Compressor
10.2
Pump RPM
1,100
Lubrication Type - Air compressor
Splash Lubricated
Free Air CFM @ 90 PSI
11.0
Number of Stages
1
Avg. Pump Life
8,000 hr
Weight - Air Compressor
179 lb
Fuel Type - Engine
Gasoline
Engine Brand
Honda
HP
5.5
Weight
179 lb
dBA @ 3 Feet
90
Maximum Operating Pressure
135 psi
Sound Level
90 dBA
Average Pump Life
8,000 hr
Maximum Speed
1,100 RPM
Air Tank Style
Wheelbarrow
Engine Output Power
5.5 hp
Outlet Type
NPT
Free Air Flow Rate
11 cfm
Free Air Flow Rate @ Maximum Pressure
10.2 cfm
Fuel Type
Gasoline
Outlet Gender
Female

Description

This Rolair Portable Gas Air Compressor is a great tool for a variety of projects. It is powerful and easy to use, making it the perfect solution for anyone looking to get started with air tools. This portable gas air compressor has a 9 gal. tank that provides ample capacity and continuous operation. It also features twin tanks that are quick and easy to switch out. The high flow regulator gives you more control over your compressed air output, while the five in one nozzle lets you choose from multiple applications when working with your air tools. The Rolair Portable Gas Air Compressor is an efficient tool that will meet all your needs when it comes to powering up your air tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.