Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gas Air Compressor, 9 gal., 9.0HP

  • Mfr # 8422HBK119-0001

  • Zoro # G2165740


product price: $2,604.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
9.0 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
2
Tank Size - Air Compressor
9.0 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8422HBK119-0001
Zoro #
G2165740
UPC #
662865010473
Country of Origin
Multiple

Dimensions

Tank Size - Air Compressor
9.0 gal
Overall Length
46 in
Overall Height
35 in
Tank Size
9 gal.
Overall Width
28 in
Air Tank Size
9 gal
Outlet Size
3/8 in

Details

Tank Style - Air Compressor
Wheelbarrow
Engine HP - Air Compressor
9.0 hp
Engine Brand - Air Compressor
Honda
Number of Stages - Air Compressor
2
Free Air CFM @ 90 PSI - Air Compressor
20.0
Max. Pressure - Air Compressor
150 psi
(F)NPT Outlet
3/8 in
Item - Air Compressor
Portable Air Compressor
HP
9.0
Number of Stages
2
Weight
286 lb
Fuel Type - Engine
Gasoline
Max. Pressure
150 psi
Weight - Air Compressor
286 lb
dBA @ 3 Feet
90
Lubrication Type - Air compressor
Splash Lubricated
Engine Oil Capacity
36 oz
Pump Oil Capacity
44 oz
Tank Type
Twin
Avg. Pump Life
8,000 hr
Lubrication Type
Splash Lubricated
Pump RPM
1,000
Free Air CFM @ 90 PSI
20.0
Style
Wheelbarrow
Free Air CFM @ Max. Pressure
18.4
Free Air CFM @ Max. Pressure - Air Compressor
18.4
Item
Portable Gas Air Compressor
Includes
3/8 in Regulator, Full Metal Belt Guard, Fully Pneumatic Wheels, Gauge, Safety Valve, Tank Drains
Engine Brand
Honda
Outlet Gender
Female
Maximum Speed
1,000 RPM
Free Air Flow Rate
20 cfm
Air Tank Style
Wheelbarrow
Engine Output Power
9 hp
Free Air Flow Rate @ Maximum Pressure
18.4 cfm
Fuel Type
Gasoline
Average Pump Life
8,000 hr
Outlet Type
NPT
Maximum Operating Pressure
150 psi
Sound Level
90 dBA

Description

Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 2, Engine Output Power 9 hp, Engine Brand Honda, Free Air Flow Rate 20 cfm, Free Air Flow Rate @ Maximum Pressure 18.4 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 9 gal, Air Tank Style Wheelbarrow, Sound Level 90 dBA, Maximum Speed 1,000 RPM, Average Pump Life 8,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 44 oz, Engine Oil Capacity 36 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.