Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR-4HD
Zoro #
G600494367
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
8.5"
Width
13.3"
Height
3.4"
Details
Product Type
Audio/Video Switchbox
Number of USB Ports
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.