Zoro Homepage

100 ft. Steel Tape Measure

  • Mfr # 82-10010B

  • Zoro # G0912436


product price: $39.99
/ea

Key Features

Blade Length
100 ft.
Measurement Type
Engineers
Graduation Marks
10ths
Case Material
High Impact ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-10010B
Zoro #
G0912436
UPC #
644425801578
Country of Origin
Korea, Republic of

Dimensions

Blade Length
100 ft.

Details

Item
100FT STEEL TAPE BEND 10THS
Measurement Type
Engineers
Graduation Marks
10ths
Case Material
High Impact ABS Plastic
Blade Material
Steel
Rewind Type
Manual
Belt Clip
No
Tape Measure Product Grouping
Tape Measures
Graduations
10ths
Blade Coating
Nylon
Lock Type
no lock

Description

100FT STEEL TAPE BEND 10THS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.