Zoro Homepage

Measuring Wheel, Single, 2.5 ft., Yellow

  • Mfr # RT300

  • Zoro # G8958074


product price: $58.69
/ea

Key Features

Indoor/Outdoor
Outdoor
Maximum Measuring Distance
10,000 ft
Length
24 in
Spoked or Solid Wheel
Spoked
Records
Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT300
Zoro #
G8958074
UPC #
095041000553
Country of Origin
India

Dimensions

Length
24 in
Depth
6 in
Width
30 in
Wheel Dia.
11 1/2 in
Height
24 in
Extended Handle Length
38 in
Wheel Diameter
11 1/2 in
Overall Height
36 1/2 in
Overall Width
30 in

Details

Item
Measuring Wheel
Indoor/Outdoor
Outdoor
Maximum Measuring Distance
10,000 ft
Spoked or Solid Wheel
Spoked
Records
Length
Measuring Units
Feet, Inches
Measuring Wheel Item
Mechanical Measuring Wheel
Application
General Construction, Landscaping, Law Enforcement, Real Estate Appraisals
Measuring Wheel Type
Mechanical Measuring Wheel
Net Weight
80 oz
Material
Plastic Aluminum
Type
Single
For Use With
Distance
Wheel Rim Material
Plastic
Measuring Range
10,000 ft.
Batteries Included
No
Wheel Circumference
3 ft
Features
Counter with Reset Switch Reads 1 in. increments
Color
Yellow
Maximum Measuring Distance - Measuring Wheels
10,000 ft
Batteries Required
Batteries Not Required
Tread Material
Rubber
Series
RT
Foldable
Not Foldable
Function
Measures Distance
Measuring Wheel Function
Inches, Measures In Feet
Handle Extended L
36 in
Display Capacity
5
Use Location
Outdoor
Handle Type
Pistol Grip
Frame Material
Aluminum
Handle Material
Plastic
System of Measurement
SAE
Wheel Type
Spoked
Functions
Zero Reset
Measuring Distance - Maximum
10,000 ft
Number of Wheels
Single Wheel

Description

Measuring Wheel, Number of Wheels Single Wheel, Overall Height 36 1/2 in, Extended Handle Length 38 in, Folded Length Not Applicable, Handle Type Pistol Grip, Measuring Distance - Maximum 10,000 ft, Measuring Units Feet, Inches, Wheel Circumference 3 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor, Application General Construction, Landscaping, Law Enforcement, Real Estate Appraisals, Batteries Required Batteries Not Required

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.